Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item Shown in Granite

Glaro 33 Gallon Ash/Trash Receptacle w/Donut Top, Satin Black - D2051-BK-BK

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Glaro 33 Gallon Ash/Trash Receptacle w/Donut Top, Satin Black - D2051-BK-BK

Item #: WBB1903183

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 440.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 33 Gallon Satin Black Ash/Trash Receptacle w/Donut Top - D2051-BK-BK

The Mount Everest Series of all metal designer finished receptacles is one of a kind. Mount Everest dual function receptacles are the premier solution for smoking and refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Though every unit offers separate containment for cigarette remains and trash, several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, fire-safe, galvanized steel receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Dual purpose ash and trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • COLOR FINISHSatin Black
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • MANUFACTURERS PART NUMBERD2051-BK-BK
    • PACKAGE QUANTITY1
    • STYLERound Donut Top
    • TYPEAsh Trash Receptacle
    • WEIGHT LBS48
    • CAPACITY QUARTS132
    • DISPOSAL OPENING INCHES8"
    • DIAMETER INCHES20
    • LID TYPEDonut Top
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Black
    • DESCRIPTIONMt Everest
    • CAPACITY GALLONS33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!