Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Green

UltraPlay Metal Thermoplastic Coated Ash Urn, Diamond Patterned, Black - EX-12-BLK

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

UltraPlay Metal Thermoplastic Coated Ash Urn, Diamond Patterned, Black - EX-12-BLK

Item #: WBB1587826

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay Metal Thermoplastic Coated Ash Urn, Diamond Patterned, Black - EX-12-BLK

11" Diameter thermoplastic coated metal ash urn, diamond pattern. 5 year limited warranty.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBEREX-12-BLK
    • STYLEDiamond
    • TYPEAsh Tray
    • WEIGHT LBS30
    • LID COLORBlack
    • CAPACITY GALLONS--
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!