discount codeFree shipping over 300

Applied at checkout

Oakley 36 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M3601-AT-BN

Oakley 36 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M3601-AT-BN

Item #: WBB1666681

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $593.00

Quantity

Popular item in this category

Oakley 50 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M5001-AT-BN

Usually ships in 14 to 17 days

Not Yet Rated

$747.00

Customers Also Viewed

Oakley 36 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M3601-AT-BN

Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with an ash top lid, black plastic liner, lid attachment kit and an anchor kit at no extra charge. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44-1/4
  • COLOR FINISHBrown
  • CONSTRUCTIONSteel
  • LIDAsh Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM3601-AT-BN
  • TYPEOakley
  • WEIGHT LBS95
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES28
  • BRANDWitt Industries
  • CAPACITY GALLONS36
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Louis

    Date: September 11, 2018

    Quality Outdoor Trashcans
    Your review:
    We needed to purchase some trashcans to meet our needs for the perimeter of a new facility. Global offered the cans we needed at a fair price.
    Pros:
    Sturdy structure, good color and great if you providing a smoking atmosphere outside of the facility.
    Cons:
    Would have preferred the trashcans have swing lids instead of with the ashtrays but did not see them in catalog. Rain can fall into these trashcans and contaminate the trash and people can cigarette butts in the trashcan instead of the ashtray top.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 36 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M3601-AT-BN

Oakley 36 Gallon Slatted Steel Receptacle w/Ash Top, Brown - M3601-AT-BN

Item #: WBB1666681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top