Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Blue Perforated

UltraPlay 32 Gallon Recycling Logo Trash Receptacle Expanded, Beige - EX-32RE-BGE

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

UltraPlay 32 Gallon Recycling Logo Trash Receptacle Expanded, Beige - EX-32RE-BGE

Item #: WBB1587920

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 32 Gallon Recycling Logo Trash Receptacle Expanded, Beige - EX-32RE-BGE

Standard Recycle Logo Receptacle in Expanded Diamond Pattern. All trash receptacles are portable and can be converted into either inground (IG) or surface mount (SM). Kits sold separately. 32 gallon (30"H x 23-1/2"W). Optional plastic liner & 5 different lid styles available (sold separately). All MIG welded unit with thermoplastic finish. Three recycling emblems are visible from all angles. 5 year limited warranty.

Product Specifications

    • WIDTH INCHES23-1/4
    • DEPTH INCHES23-1/4
    • HEIGHT INCHES29-3/4
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREX-32RE-BGE
    • STYLEDiamond
    • WEIGHT LBS70
    • LID COLORBlack
    • CAPACITY GALLONS32
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!