Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Recycling Container 23 Gal. 30"H X 22-1/2"W Blue/White - GJO57258

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Genuine Joe Recycling Container 23 Gal. 30"H X 22-1/2"W Blue/White - GJO57258

Item #: WBB1143835

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.48 Save up to 42%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Recycling Container 23 Gal. 30"H X 22-1/2"W Blue/White - GJO57258

Features:
  • Wall hugging receptacle holds 23 gallons of recyclables, but protrudes less than 1' from the wall
  • Smooth, seamless construction allows easy cleaning and prolonged life
  • At 30" tall, recycling container is also great for placement under standard work tables

Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES10-2/3
    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBERGJO57258
    • STYLERecycle
    • TYPERectangle
    • CAPACITY GALLONS23
    • BRANDGenuine Joe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!