Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item shown in Bronze Vein

Glaro Value Recyclepro Single Stream Burgundy/Satin Aluminum, 15 Gallon Bottles/Cans -B-1242

Rollover image to zoom in

Click image to enlarge

See all 955 items in product family

Glaro Value Recyclepro Single Stream Burgundy/Satin Aluminum, 15 Gallon Bottles/Cans -B-1242

Item #: WBB1452810

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.00 Save up to 35%
Price: $ 165.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro Value Recyclepro Single Stream Burgundy/Satin Aluminum, 15 Gallon Bottles/Cans -B-1242

Value Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle body or cover to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • LINER--
    • MANUFACTURERS PART NUMBERB-1242BY-SA-B&C
    • OPENING1 Opening
    • WEIGHT LBS12
    • DISPOSAL OPENING INCHES5-1/2"Dia
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDGlaro
    • CAPACITY GALLONS15
    • DESCRIPTIONRecyclePro Value Series Single Stream
    • LID TYPEBottles & Cans
    • LID COLORSatin Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed