Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Automatic High Speed Hand Dryer, Chrome - 1194

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Frost Automatic High Speed Hand Dryer, Chrome - 1194

Item #: WBB1916485

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.00 Save up to 32%
Promotion Price: $ 364.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frost Automatic High Speed Hand Dryer, Chrome - 1194

These compact high speed hand dryers are ideal for renovations and areas with 15amp. circuits available. They are also more environmentally friendly due to less energy consumption. Drying time: 10-15 seconds. Sound Level: 72.8 DB at 1m. Timing protection: 60 seconds auto shut off. 5 year warranty

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES8-1/4
    • COLOR FINISHStainless
    • AMPS15
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONHand Dryer
    • MANUFACTURERS PART NUMBER1194
    • STYLEHigh Speed
    • TYPEAutomatic
    • VOLTAGE110-120
    • WATTAGE1000
    • WEIGHT LBS7.5
    • ACTIVATIONAutomatic
    • DECIBELS72.8
    • DRYING TIME10-15 Seconds
    • DRYING STYLEHands-Under

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!