Straight & Extension Ladders
Brand
Duty Rating
Length
Width
Material
Color
Price
Material
Aluminum
Color
Orange
Height
72 in
Little Giant Fiberglass Dark Horse 2.0 Multi-Use Extension Ladder, 17' Type 1A, Green
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
Step Ladder 54; Extension 139 in
Material
Aluminum
Weight Capacity
300 lbs
Height
288 in
Height to Top Step/Platform
21' in
Little Giant 16' HyperLite SumoStance 375 lb. Capacity Type IAA Fiberglass Extension Ladder - 17216
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
192 in
Little Giant® Hyperlite Extension Ladder w/ Cable Hooks, V-Rung & Auto-Leveler, 28' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
176
Werner 32' IAA Fiberglass AERO Box Rail/Tri-Rung Extension Ladder with Cable Hook & V-Rung
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
384