Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6-Step Ladder With Handrail Shown

EGA Steel Industrial Rolling Ladder 3-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L022

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

EGA Steel Industrial Rolling Ladder 3-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L022

Item #: WBB2131600

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 14%
Price: $ 213.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Industrial Rolling Ladder 3-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - L022

These ladders roll with ease, yet lock securely In place while In use. They are Ideal for a wide variety of warehouse, stockroom, maintenance and shop floor applications. Rugged square tube construction Is 40% stronger than round tubing and welded sub assemblies for extra strength. 450 lbs capacity. Rigid 1" square tubing. Has Spring loaded 3" casters which provide mobility while rubber tipped legs add traction while In use. 24" wide steps. Steps are 7" deep with a deeper 14" top step. Perforated Tread for slip-resistant footing. Meets OSHA standards.

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES28
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES66
    • HEIGHT INCHES TO TOP STEP30
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERL022
    • PLATFORM HEIGHT INCHES30
    • QUANTITY STEPS3
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • WEIGHT LBS41
    • CERTIFICATIONSOSHA
    • STEP ANGLE60
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM30"
    • DESCRIPTIONIndustrial Rolling Ladder
    • HANDRAIL HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed