
6' Model Shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Constructed of durable fiberglass. 4-rivet connection to front rail and double-rivet step connection. Features molded top with recessed tool tray. Full set of rear horizontals and internal spreaders, with fully knee-braced steps. Oversized molded wrap around boot. 375 lb. capacity. 3" step size. 8' overall size.
Product Specifications
- LENGTH FEET8
- WIDTH INCHES22-1/2
- DEPTH INCHES5
- HEIGHT FEET8
- HEIGHT TO TOP STEP7'
- CAPACITY LBS375
- COLOR FINISHRed
- BRANDGreen Bull
- CONSTRUCTIONFiberglass
- MANUFACTURERS PART NUMBER211408
- TYPE1AA
- WEIGHT LBS32
- HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
- DESCRIPTIONStep Ladder
- HEIGHT TO TOP STEP/PLATFORM72"
- LADDER TYPEStep Ladder
- STYLESeries 2114
- STEP SURFACE3
- CERTIFICATIONSOSHA & ANSI
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Green Bull Series 2114 Fiberglass Stepladder - 5' 211405
Item #: B811777
Not Yet Rated
Usually ships in 10 to 13 days
$137.95

Green Bull Series 2114 Fiberglass Stepladder - 8' 211408
$190.95
- Product Information
- Customer Review
- Product Q&A
- Accessories