Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Steel Office Ladder 1-Step, 16" Wide Vinyl Covered, Almond, 450 lb. Capacity - F001

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

EGA Steel Office Ladder 1-Step, 16" Wide Vinyl Covered, Almond, 450 lb. Capacity - F001

Item #: WBB2240635

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 25%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Office Ladder 1-Step, 16" Wide Vinyl Covered, Almond, 450 lb. Capacity - F001

Built with 100% square tube framework for a clean look. 450 lb. capacity. Rigid 1" square tubing. Spring loaded 3" casters provide mobility while rubber tipped legs add traction while In use. 16"W x 7"D steps with a deeper 14" top step. Solid treads covered with nonslip adhesive runner. Meets OSHA standards.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES22
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES10
    • HEIGHT TO TOP STEP10
    • CAPACITY LBS450
    • COLOR FINISHAlmond
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF001
    • PLATFORM HEIGHT INCHES10
    • QUANTITY STEPS1
    • STEP TYPEVinyl Covered
    • STEP WIDTH INCHES16
    • WEIGHT LBS21
    • CERTIFICATIONSOSHA
    • PACKAGE QUANTITY1
    • DESCRIPTIONOffice Ladder
    • HANDRAIL HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!