Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

3 Step Model Shown

4 Step Steel Tilt & Roll Ladder Perforated Tread - TR-4-P

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

4 Step Steel Tilt & Roll Ladder Perforated Tread - TR-4-P

Item #: WBB1103372

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.07 Save up to 15%
Price: $ 365.95
Product Information
Customer Review
Product Q&A
Accessories
Steel 4 Step Tilt & Roll Ladder W/ Perforated - TR-4-P

Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a non-straddle base and are shipped unassembled. All ladders have a durable gray powder coated finish and built to OSHA and ANSI standards.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES46
    • DEPTH TOP STEP INCHES20
    • HEIGHT INCHES73
    • HEIGHT INCHES TO TOP STEP40
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL33
    • MANUFACTURERS PART NUMBERTR-4-P
    • QUANTITY STEPS4
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24
    • WEIGHT LBS72
    • CERTIFICATIONSOSHA and ANSI
    • ENVIRONMENTALLY FRIENDLYYes
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • RECYCLED CONTENT100%
    • MADE IN USAYes
    • HEIGHT TO TOP STEP/PLATFORM40"
    • DESCRIPTIONTilt and Roll Ladder
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!