Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Dam Grab & Go Bucket, QDGG5-10, 10 - 5 Ft. Flood Barriers

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Quick Dam Grab & Go Bucket, QDGG5-10, 10 - 5 Ft. Flood Barriers

Item #: WB298519

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quick Dam Grab & Go Bucket, QDGG5-10, 10 - 5 Ft. Flood Barriers

Quick Dam convenient Grab & Go Buckets are ideal for rapid emergency deployment. Quick Dam flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Contents activates & grows to 3.5" in just 5 minutes. Deploy with ease and let the water do the rest. Place Quick Dams in areas to absorb, contain or divert problem water. Compact container takes up minimal space for easy storage in closets, vehicles, cabinets and more. Bucket can be used to pre-activate Flood Bags. Be Prepared and keep Quick Dams on hand. NOTE: Not for use in salt water applications.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES13
    • HEIGHT INCHES16
    • BRANDQuick Dam
    • DESCRIPTIONQuick Dam Grab & Go Bucket
    • MANUFACTURERS PART NUMBERQDGG5-10
    • PACKAGE QUANTITY10
    • WEIGHT LBS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!