Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 80-1502 2 Position Pull Chain Socket w/Diode - Brite Gilt
See all 316 items in product family

Satco 80-1502 2 Position Pull Chain Socket w/Diode - Brite Gilt

Item #: WBB515029

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.94
Product Information
Customer Review
Product Q&A
2 Position Pull Chain Socket w/Diode - Brite Gilt

Hi - Low - Off. For Standard A Type Household Bulb

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER80-1502
    • COLOR FINISHBrite Gilt
    • TERMINALScrew
    • VOLTAGE120
    • CAP1/8 IPS
    • WATTAGE150
    • WIDTH INCHES1.25
    • HEIGHT INCHES2.75
    • SET SCREWWith Set Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!