discount codeFree shipping over 300

Applied at checkout

+

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black

Item #: WB261676BK

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Med Brown
  • Black

Black

Price: $179.95

Quantity

Popular item in this category

NewLife™ Eco-Pro Anti Fatigue Mat, 36"x60", Taupe

Usually ships in 5 to 8 days

Not Yet Rated

$229.95

Customers Also Viewed

ANTI-FATIGUE MATS
New Life™ Eco-Pro Anti-Fatigue Mat – 20" x 72", Black
New Life™ Eco-Pro Anti-Fatigue Mats are made using Bio-Foam®, an environmentally-sound plant-based material. Cellulon® polyurethane technology promotes healthy posture and support for the entire body. Low-profile, durable edges prevent tripping. Matte textured surface provides optimum friction. Certified by the National Floor Safety Institute for superior high-traction properties. Mat measures 20" x 72" and is 3/4" thick. Black. 5-Year Limited Warranty. Non-Returnable.

Product Specifications

  • LENGTH INCHES72
  • LENGTH FEET6
  • WIDTH INCHES20
  • WIDTH FEET1.6
  • COLOR FINISHBlack
  • BACKING MATERIALPolyurethane Foam
  • BORDER COLORNo Border
  • BRANDGelPro®
  • DESCRIPTIONAnti-Fatigue Mat
  • MANUFACTURERS PART NUMBER104-01-2072-1
  • PACKAGE QUANTITY1
  • SURFACEPolyurethane Brushed
  • THICKNESS INCHES3/4
  • TYPEPre-Cut Mat
  • PATTERNBrushed Texture
  • PRODUCT BRANDNewLife™ Eco Pro
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary

    Date: September 03, 2013

    ahhhhh
    Your review:
    fatigue mats are wonderful!
  • Reviewer: Gary

    Date: August 19, 2013

    Anti Fatigue Mats
    Your review:
    What a difference for our pharmacy operations! Standing all day filling prescriptions is tough on the legs, but these mats are making a world of difference. I will be placing an order for additional mats this week.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black

NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black

Item #: WB261676BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black
    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black
    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black
    NewLife™ Eco-Pro Anti Fatigue Mat, 20"x72", Black

    Be the first to know about our special deals and events!

    Top