Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Economy Wet Floor Sign (English/Spanish/German) 25"H X 11"W - Yellow
See all 21 items in product family

Flo-Pac® Economy Wet Floor Sign (English/Spanish/German) 25"H X 11"W - Yellow

Item #: WBB641848

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Economy Wet Floor Sign (English/Spanish/German) 25"h x 11"w - Yellow
  • Professional quality, two-sided signs
  • Specially contoured feet to minimize contact with floor to floor finishes
  • Durable Polypropylene; 25" tall x 11" wide
  • BPA free

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES11
    • HEIGHT INCHES25
    • COLOR FINISHYellow
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • DESCRIPTIONWet Floor Sign
    • MANUFACTURER'S PART NUMBER3690904
    • PACKAGE QUANTITY1
    • SIZE25 x 11
    • STYLE--
    • TYPE2 Sided, Multi-Lingual
    • WEIGHT LBS12.6
    • TRADEMARKFlo-Pac®
    • NSFN
    • CLEANING WIDTH11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $6.55 with this comparable product +
Item #: WB261726
globalindustrial.com
Ships same day.
$8.70