Bug Zappers & Traps
Related Products
Portable, effective, sanitary. Flowtron's silent indoor fly control devices incorporate the latest in adhesive board design ensuring a clean, no-escape capture of flies and other light-sensitive flying insect pests. Insects are attracted to the device by ultraviolet blacklight and special Flowtron Fly Lure and are captured as they come in contact with our out-of-sight, no-escape adhesive board. Flowtron's designs are ideally suited to complement any decor and are designed for use particularly in restaurants, food processing plants, take-out food locations, supermarket meat and deli areas, ...
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Ideal for basic maintenance and organizational use Includes Shadow Board and hardware for mounting tools Lightweight, dual-layered aluminum with plastic core Protected by Sign Muscle® liquid laminate Temperature range of -60° to 180°
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 500lb capacity, and two 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 2-Panel Mobile Tool Board includes two 14-gauge Tool Board Panels covering half of the cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and paperwork. ...
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 900lb capacity, and four 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder-coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 4-Panel Mobile Tool Board includes four 14-gauge Tool Board Panels covering the entire cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and ...
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. ...