Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GENERAC® 6565 Commercial Gas Pressure Washer - 4200 PSI, 4 GPM

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

GENERAC® 6565 Commercial Gas Pressure Washer - 4200 PSI, 4 GPM

Item #: WBB1903875

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,041.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
GENERAC® 6565 Commercial Gas Pressure Washer - 4200 PSI, 4 GPM

GENERAC® 4200 PSI Commercial Grade Pressure Washer. This pressure washer's 12" pneumatic wheels and professional-grade spray gun complement the powerful 420cc GENERAC® OHV horizontal-shaft Engine and professional-grade triplex pump. And with a long 50' non-marring rubber hose, you'll be ready to take on even the biggest cleaning jobs. Professional-grade Triplex Pump With features like ceramic-coated pistons, the triplex pump is designed for rugged duty and long life. The GENERAC® Engine provides maximum cleaning performance and reliability, and has low-oil shutdown to protect the Engine. Oversized pneumatic tires take your pressure washer over even the most rugged terrain around the house, at work, or on the farm. FOLDING HANDLE Take up even less space in your garage or shed during storage, and transport the pressure washer even more easily.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES28
    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlack/Orange
    • BRANDGENERAC®
    • CONSTRUCTIONSteel
    • HORSE POWER12.3
    • MANUFACTURERS PART NUMBER6565
    • PSI4200
    • WEIGHT LBS164
    • GALLONS PER MINUTE4
    • ENGINEGENERAC® OHV
    • PUMPAxial Cam
    • WHEEL DIAMETER INCHES12
    • WARRANTY3 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!