Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Meyer Hotshot 70 Walk Behind Hopper Spreader - 38170

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Meyer Hotshot 70 Walk Behind Hopper Spreader - 38170

Item #: WBB1643893

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95
Product Information
Customer Review
Product Q&A
Accessories
For a heavy-duty broadcast spreader built for all-season use, look to the Meyer Hotshot. Meyer Hotshots are compact, easy to maneuver and built to handle the extreme conditions of year-round use. Hotshots are designed to apply a variety of materials including top-dress sand, rock salt and ice melt on snow and ice, as well as limestone and fertilizer. Hotshots are equipped to spread in confined areas, thanks to an easy-to-remove deflector shield that prevents the material from flying too far. Hotshot hoppers are made of high-density polypropylene and the frames are powder coat painted, butt welded and coated with epoxy. The axle and wheel bearings/bushings provide self-lubrication with excellent wear and load-carrying performance. Models feature 10" diameter ice-gripping tread pattern tires for enhanced traction in the snow. The ergonomically friendly T-handle features a convenient push-button shut-off to quickly and easily stop the flow of material. The material flow rate is easily adjusted with an easy-to-read wheel. A custom-fit, see-through cover keeps the weather out and the material in. Holds 1.5 bags of fertilizer or ice melt. Frame constructed of heat-treated carbon steel with a polyethylene hopper and spinner. 12" spinner diameter. One Year Limited Warranty.

Product Specifications

    • LENGTH INCHES14-1/2
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES11-1/2
    • CAPACITY LBS70
    • CAPACITY0.9 Cu. Ft.
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDMeyer
    • CONSTRUCTIONPlastic Hopper/Carbon Steel Frame
    • DESCRIPTIONHotShot 70
    • MANUFACTURER'S PART NUMBER38170
    • PACKAGE QUANTITY1
    • SPREADING MATERIALSand, Salt, Seed & Free Flowing Material
    • STYLEWalk Behind
    • TYPESpreader
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS25
    • WHEEL DIAMETER INCHES10
    • SPREADER TYPEWalk Behind
    • SPREAD WIDTH0' - 12'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!