Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snow Joe® 13" Cordless Snow Shovel, iON 40 V 4.0 Ah Battery - ION13SS

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Snow Joe® 13" Cordless Snow Shovel, iON 40 V 4.0 Ah Battery - ION13SS

Item #: WBB2006948

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Snow Joe® 13" Cordless Snow Shovel, iON 40 V 4.0 Ah Battery - ION13SS

Charge up for winter! New to the Snow Joe® lineup is the Snow Joe® iON13SS40 V 13-inch cordless snow shovel. Ideal for quick, easy and CORD-FREE snow pickups on decks, steps, patios and sidewalks. The iON13SS combines innovation and functionality to deliver the ultimate grab-n-go snow-busting tool. EcoSharp® Battery Technology. Powered by EcoSharp® technology, Snow Joe's® patented rechargeable 40-volt 4.0 Ah lithium-ion battery system, the iON13SS delivers up to 52 minutes of whisper-quiet runtime with zero carbon emissions for cleaner air. No pull-cords, gas, oil, tune-ups or tangled extension cords to cause unnecessary frustration! Innovative Brushless System. The iON13SS features an innovative 500 W brushless motor that increases the battery's efficiency and delivers the power to blast through 300 pounds of snow per minute. The brushless system also produces less noise and vibration and extends the life of the motor for maximum durability and reliable performance. User-Friendly Features. The Snow Joe iON13SS starts instantly with the simple push of a button and its patented back-saving handle maximizes operator comfort during use. Its lightweight and compact design makes it easy to tote onto your deck or steps to clear out fast. It also stores neatly inside a hall closet for convenient on-the-go access. Equipped with a heavy-duty, 2-blade paddle auger, the iON13SS throws snow up to 25 feet, clearing a path 13-inches wide by 6-inchesdeep with each pass. Its durable scraper bar at the base of the unit lets you clear right to the ground without damaging your deck or pavement. GET EQUIPPED® this winter with the Snow Joe® iON13SS - the easy, convenient and cordless solution to get snow out of your way on your snow day. ETL approved; 2 Year Limited Warranty; Includes battery and Energy Star certified charger.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES63-1/2
    • HEIGHT INCHES11
    • COLORBlue
    • BRANDSnow Joe
    • CONSTRUCTIONSteel & Polyproplene
    • DESCRIPTIONElectric Snow Shovel
    • MANUFACTURER'S PART NUMBERION13SS
    • TYPESingle Stage
    • VOLTAGE40 DC
    • LIMITED WARRANTY YEARS2
    • WEIGHT LBS14.5
    • AUGER STYLE2-Blade Paddle
    • THROWING DISTANCE (FEET)25
    • BATTERY TYPELithium-Ion Battery
    • ENGINE STARTElectric
    • CLEARING WIDTH (INCHES)13
    • DRIVE TYPEAuger Assisted
    • INTAKE HEIGHT (INCHES)6
    • CHARGING TIME (HOURS)2.5 - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!