Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Palmyra Garage Brush 36" - Pkg Qty 6
See all 96 items in product family

Flo-Pac® Palmyra Garage Brush 36" - Pkg Qty 6

Item #: WBB654937

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.00 each

Sold in packages of 6

Price: $120.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Palmyra Garage Brush 36"

Features:
  • Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
  • Tampico fibers resist heat and chemicals
  • Hardwood blocks
  • Natural fiber Palmyra bristles for sweeping heavy debris
  • All handles are sold separately

Product Specifications

    • WIDTH INCHES36
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPalmyra
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3621913600
    • PACKAGE QUANTITY6
    • STYLEHeavy Sweep
    • TYPEThreaded
    • WEIGHT LBS21-2/3
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed