Cleaning Brushes
Bristle Material
Diameter
Size
Type
Length
Depth
Width
Material
Height
Color
Style
Price
Color
Red
Bristle Material
Polyester
Width
5-1/2 in
Material
Polypropylene /Stainless Steel (Staples)
Carlisle Narrow Radiator Brush w/Horsehair-Polypropylene Bristles 24", Black - 4541103 - Pkg Qty 12
Color
Black
Bristle Material
Horse Hair
Width
3-1/4 in
Material
Plastic
Bristle Material
Polyester
Width
28-1/4 in
Material
Polyester Bristle
Height
7-3/4 in
Color
Yellow
Bristle Material
Polyester
Width
1-3/16 in
Material
Polypropylene
Color
White
Bristle Material
Polyester
Width
3 in
Material
Polypropylene, Polyester
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon