Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iron Handle Brush With Polypropylene Bristles 6" X 2-1/2" - White - Pkg Qty 48
See all 35 items in product family

Iron Handle Brush With Polypropylene Bristles 6" X 2-1/2" - White - Pkg Qty 48

Item #: WBB642465

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.95 each

Sold in packages of 48

Price: $141.60
Product Information
Customer Review
Product Q&A
Accessories
Iron Handle Brush With Polypropylene Bristles 6" x 2-1/2" - White
  • Iron style grip is ergonomically designed for comfort and light or medium duty scrubbing
  • BPA free

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES--
    • COLORWhite
    • BRANDCarlisle
    • BRISTLE LENGTH1
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONScrub Brush w/Iron Handle
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER3628900
    • PACKAGE QUANTITY12
    • SIZE6 x 2-1/2
    • WEIGHT LBS18-1/4
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed