Cleaning Brushes
Size
Diameter
Type
Brand
Length
Depth
Width
Material
Height
Color
Style
Price
Color
Black
Bristle Material
Brass
Width
1-1/2 in
Material
Brass, Polypropylene
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Color
Blue
Bristle Material
Polyester
Width
5-7/64 in
Material
Polypropylene /Stainless Steel (Staples)
Color
Black
Bristle Material
Tampico
Width
2-1/2 in
Material
Tampico, Plastic
Color
Blue
Bristle Material
Polyester
Width
2 in
Material
Steel/Polypropylene
Color
Blue
Bristle Material
Polyester
Width
1-1/2 in
Material
Polypropylene /Stainless Steel (Staples)