Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® All-Purpose Tube Brush 9-1/2" Long - Pkg Qty 12
See all 34 items in product family

Spectrum® All-Purpose Tube Brush 9-1/2" Long - Pkg Qty 12

Item #: WBB654964

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® All-Purpose Tube Brush 9-1/2" Long

Features:
  • Nylon bristles twisted into flexible wire handles for efficient cleaning of bacteria prone taps, spouts, plungers, tubes, blades, and equipment fittings
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES9-1/2
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH2
    • CONSTRUCTIONNylon
    • DESCRIPTIONTube Brush
    • MANUFACTURERS PART NUMBER4126300
    • PACKAGE QUANTITY12
    • SIZE9-1/2
    • STYLEAll Purpose
    • TRADEMARKSpectrum®
    • BRISTLE DIAMETER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed