Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Medium Duty Pipe Brush 24" Long /3/4" D - Pkg Qty 12
See all 34 items in product family

Spectrum® Medium Duty Pipe Brush 24" Long /3/4" D - Pkg Qty 12

Item #: WBB641954

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.62 each

Sold in packages of 12

Price: $55.44
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Medium Duty Pipe Brush 24" Long /3/4" D

Features:
  • White, medium Polyester bristles with 5" brush part
  • 24" length for cleaning small tubing, lines, and openings
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES24
    • COLOR--
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH5
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPipe Brush
    • MANUFACTURERS PART NUMBER4111400
    • PACKAGE QUANTITY1
    • SIZE24
    • STYLEMedium Duty
    • TRADEMARKSpectrum®
    • BRISTLE DIAMETER3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed