Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dusters

Dusters are essential tools for maintaining a clean, dust-free environment. Its heads are designed to remove dust, dirt, and debris from surfaces or hard-to-reach areas efficiently. With materials ranging from microfiber to lambswool, Dusters are available to accommodate specific cleaning needs, whether in a commercial setting or at home.
Filters

Dust Mops, Frames and Handles

Dust Mops, Frames and Handles
Upgrade your cleaning supplies with new dust mops, frames, and handles. Made from a variety of sturdy materials, these dust mop parts are durable and long lasting. Many different handle sizes are available to meet any cleaning needs. Other dimensions and specifications vary per model.
CompareImageLengthPackage QuantityMaterialColorPriceModel # Related Products
Boardwalk® Industrial Dust Mop Head, Hygrade Cotton, 60" x 5", White
60 in
1
Cotton
White
$50.95WBB260307 Boardwalk® Clip-On Dust Mop Frame, 60 x 5, Zinc PlatedLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Libman Commercial Dust Mop Handle - 985 - Pkg Qty 6
63 in
6
Metal
Red
$15.00 ea.
Ships Same Day
WBB598584
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Libman Commercial 24" Dust Mop Refill - 923 - Pkg Qty 6Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Boardwalk® Clip-On Dust Mop Frame, 60 x 5, Zinc Plated
60 in
1
Metal
Silver
$15.25WBB260326 Boardwalk® Clip-On Dust Mop Handle, Lacquered Wood, Swivel Head, 1" x 60", NaturalLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
Rubbermaid® 60" Fiberglass Handle for Snap-On Wire Dust Frames - FGM146000000
-
1
-
Gray
$31.95WBB2246404 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Boardwalk® Mop Head, Dust, Disposable, Cotton/Synthetic Fibers, 48 x 5, White
48 in
1
Cotton
White
$22.50
Ships Same Day
WBB260312
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Boardwalk® Clip-On Dust Mop Handle, Lacquered Wood, Swivel Head, 1" x 60", NaturalGlobal Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
NEXSTEP COMMERCIAL 26365 Dust Mop - Pkg Qty 2
36 in
2
Cotton
-
$76.95 ea.WBB1227651 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Boardwalk® Dust Mop Head, Cotton/Synthetic Blend, 36 x 5, Looped-End, Blue
36 in
1
Cotton
Blue
$38.95WBB260302 Boardwalk® Clip-On Dust Mop Frame, 36 x 5, Zinc PlatedLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Boardwalk® Clip-On Dust Mop Handle, Lacquered Wood, Swivel Head, 1" x 60", Natural
Libman Commercial 36" Dust Mop - 924 - Pkg Qty 6
36 in
6
Cotton
Red
$49.95 ea.
Ships Same Day
WBB598577
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Genuine Joe Dust Mop, w/ Handle, 24" Frame, 60" Handle, GJO54101
24 in
1
Wood
-
$58.95
Ships Same Day
WBB866531
 Libman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - CautionGlobal Industrial™ Janitor Cart Blue with 25 Gallon Vinyl Bag
Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames
60 in
-
Wood
-
$27.95
Ships Same Day
WBB2057002
 Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame OnlyLibman®917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2Global Industrial™ Floor Sign 2 Sided Multi-Lingual - Caution
Showing 1-10 of 56 results

Dusters

Dusters
Feather dusters, vent dusters, and more help keep surfaces clean in any commercial or residential space. Dusters are made of high-quality materials for dependability and can remove dust, dirt, and debris from furniture, countertops, electronic devices, and more. Most models feature a hanging hook for convenient storage. The style and sizes of the dusters vary per model.
Showing 1-10 of 41 results

Microfiber Dust Mops

Microfiber Dust Mops
Microfiber dust mops provide convenient surface maintenance for any large area. These mops are made from thin synthetic fibers that are non-abrasive, lint-free, and hold a positive electrostatic charge that attracts and retains dust so that no treatment is needed for optimum performance and long-lasting durability. Dust mops are available in a variety of lengths to meet cleaning requirements.
Showing 1-10 of 22 results

Swiffer® Sweepers & Dusters

Swiffer® Sweepers & Dusters
Swiffer® sweepers and dusters are ideal for many cleaning tasks and the extendable handle can get hard to reach areas. Dust cloths easily attach to the handle and the pivoting head can be adjusted and locked into place for cleaning angled surfaces. Dry and wetjet refill cloths are available in various package quantities.
Showing 1-10 of 17 results

EuroClean Dust Magnet Kit

EuroClean Dust Magnet Kit
The EuroClean Dust Magnet Kit has a slight static electric charge that acts like a magnet attracting dust and dirt. Dirt clings to the sheets so dust will not shake lose when cleaning. The handle extends to 79 inches making it easy to get hard to reach places. Dusting sheets are environmentally friendly and made for one-time use.

3M™ Easy Trap Duster

3M™ Easy Trap Duster
3M™ Easy Trap Dusters are made from proprietary technology allowing the dust removal sheets to hold up to eight times more than other dust cloths. Clips on the holder allow easy attachment and removal of the cloth. The dust sheets are disposable, so no laundering is required. Lengths of the cloths and package quantities vary per model.

Rubbermaid Commercial Products Dusters

Rubbermaid Commercial Products Dusters
Rubbermaid commercial products dusters trap and lock away dust, dirt, and debris to help maintain cleaner and safer environments. Some dust pads feature fringe which provides a greater surface area for faster cleaning. A flexi-wand dusting sleeve is also available to remove dust from hard-to-reach places. Commercial dusters are available in various sizes.
Launderable Dust Mop

Launderable Dust Mop