Take 15% off your entire order!

Offer applied at checkout

Rubbermaid Dust Mop Head J357 - 48"

Rubbermaid Dust Mop Head J357 - 48"

Item #: WBB2051463

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.96 up to 40% OFF

Price: $31.00

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Dust Mop Head J357 - 48"

Rubbermaid Dust Mop Heads are the best way to remove dirt and dust from hard floors. Twisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. Slip on/slip through backing for easy set-up. No snagging, fraying, or unraveling. Rayon/polyester/acrylic fiber mops are launderable. 60-week life expectancy.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES5
  • COLOR FINISHBlue
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONRayon/Polyester/Acrylic
  • DESCRIPTIONMop Head
  • MANUFACTURERS PART NUMBERFGJ35700BL00
  • PACKAGE QUANTITY1
  • TYPELooped-End
  • REFERENCE # J357
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 13, 2017

    gym duster
    Your review:
    works great.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Dust Mop Head J357 - 48"

Rubbermaid Dust Mop Head J357 - 48"

Item #: WBB2051463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant