Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed 10' x 10' Free Standing Carport

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Arrow Shed 10' x 10' Free Standing Carport

Item #: WBB457168

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 916.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed 10' x 10' Free Standing Carport

Available in 10' x 20' or 10' x 10' sizes. Easy assembly. All parts are pre-cut and pre-drilled. Strong Vinyl-coated steel finish. Perfect for your house or trailer home. Can withstand snow-load of 20 lbs/sq ft. Icludes Anchors. Backed by a 15-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • CAPACITY CUBIC FEET755
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY SQUARE FEET98
    • CONSTRUCTIONVinyl Coated Steel
    • INSIDE DEPTH FEET9' 11-1/4"
    • INSIDE PEAK HEIGHT7' 7-1/2"
    • INSIDE WIDTH FEET9' 10"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERCP1010
    • STYLECarport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed