Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12x12 Slant Leg Pop Up Canopy - White Cover
See all 26 items in product family

12x12 Slant Leg Pop Up Canopy - White Cover

Item #: WBB431210

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
12x12 Slant Leg Pop Up Canopy - White Cover

Our Largest Slant Leg Pop-Up - 12' x 12' Sport. More coverage, more convenience. Expand your coverage with our largest Sport Pop-Up model. Perfect for pool or patio. Instant shade, anytime, anywhere. Built with sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components and bonded with DuPont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Polyester fabric cover, UV-treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a cover that withstands the elements.

Documents are in PDF format

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET12'
    • HEIGHT FEET9' 9"
    • CANOPY COLORWhite
    • FRAME COLORWhite
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLEPop Up
    • FRAME CONSTRUCTIONSteel
    • LEG TYPESlant Leg
    • MANUFACTURERS PART NUMBER22544
    • SERIESSport
    • SIDEWALL HEIGHT6' 11"
    • WEIGHT LBS57
    • SIZE12' x 12'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!