Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handi-Bag® Super Value Pack Contractor Bag 42 Gallon 2.50 Mil, Black 50 Bags/Box - WBIWEB1CTR50
See all 15 items in product family

Handi-Bag® Super Value Pack Contractor Bag 42 Gallon 2.50 Mil, Black 50 Bags/Box - WBIWEB1CTR50

Item #: WBB1872969

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.47 Save up to 28%
Price: $ 61.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Handi-Bag® Super Value Pack Contractor Bag 42 Gallon 2.50 Mil, Black 50 Bags/Box - WBIWEB1CTR50

Super extra-heavy grade! Convenient quantity for users with lower requirements. Extra heavy duty.

Product Specifications

    • WIDTH INCHES 33
    • HEIGHT INCHES 48
    • CAPACITY GALLONS 42
    • COLOR FINISH Black
    • CONSTRUCTION LLDPE
    • THICKNESS 2.50 Mil
    • PACKAGE QUANTITY 50
    • TYPE Extra Heavy Duty
    • BRANDWebster Industries
    • MANUFACTURERS PART NUMBER WBIWEB1CTR50
    • DESCRIPTIONHandi-Bag Super Value Pack Contractor Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $30.00 with this comparable product +
Item #: WB261771
globalindustrial.com
Ships same day.
(1)
$31.95