Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BlueCollar Outdoor Drawstring Trash Bags - Black, 30 Gallon, 1 Mil, 240/Case - N6034YKRC1
See all 17 items in product family

BlueCollar Outdoor Drawstring Trash Bags - Black, 30 Gallon, 1 Mil, 240/Case - N6034YKRC1

Item #: WBB2273807

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.43 Save up to 22%
Price: $ 106.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
BlueCollar Outdoor Drawstring Trash Bags - Black, 30 Gallon, 1 Mil, 240/Case - N6034YKRC1

Labor-saving can liners do the job faster and better every time, while using fewer liners. Stronger and more convenient to improve your bottom line.

Product Specifications

    • WIDTH INCHES 30
    • HEIGHT INCHES 34
    • CAPACITY GALLONS 30
    • COLOR FINISH Black
    • CONSTRUCTION LDPE
    • THICKNESS 1 Mil
    • PACKAGE QUANTITY 240
    • BRANDBlueCollar
    • MANUFACTURERS PART NUMBER N6034YKRC1
    • DESCRIPTIONDrawstring Trash Liners
    • SIZE TYPE40 Bags/Box, 6 Boxes/Case
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!