Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Webster Drawstring Trash Liners - White, 13 Gallon, 0.69 Mil

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Webster Drawstring Trash Liners - White, 13 Gallon, 0.69 Mil

Item #: WBB1105612

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.86 Save up to 27%
Qty Price
1 $20.64 ea.
2 $16.52 ea.
3+ $15.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Webster Drawstring Trash Liners - White, 13 Gallon, 0.69 Mil

Trash bags feature drawstrings for easy closure. State-of-the-art resin provides strength and reliability. Bags are individually folded for easy dispensing. Environmentally friendly bags are made with a high percentage of recycled material.

Product Specifications

    • WIDTH INCHES 24
    • HEIGHT INCHES 27
    • CAPACITY GALLONS 13
    • COLOR FINISH White
    • THICKNESS 0.69 Mil
    • PACKAGE QUANTITY 50
    • TYPE Medium Duty
    • BRANDWebster Industries
    • MANUFACTURERS PART NUMBER WBIHAB6DK50N
    • DESCRIPTIONDrawstring Garbage Bag
    • % RECYCLED CONTENT 0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed