Light Duty Multi-Gas Welding Nozzle - Type UN-J - 65 Degree Angle - 5/16-27 Thread - 5" L
See all 4 items in product family

Light Duty Multi-Gas Welding Nozzle - Type UN-J - 65 Degree Angle - 5/16-27 Thread - 5" L

Item #: WBB300407

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.18 Save up to 30%
Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Light Duty Multi-Gas Welding Nozzle - Type UN-J - 65 Degree Angle - 5/16-27 Thread - 5" L

Standard bend nozzle for welding, brazing and heating. Uses replaceable tip ends. 65 degree tip angle.

Product Specifications

    • LENGTH5"
    • TYPEType UN-J
    • GAS TYPEMulti-Gas
    • USED ON TORCH HANDLEJ Series
    • PROCESSHeating, Welding, Brazing
    • ANGLE65°
    • THREAD5/16-27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!