JET Angle Grinder, 3/8" Air Inlet, 8500 RPM, 1.3 HP
Write a Review
|
Questions & Answers (0)
Product Description
High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, safety and comfort. 7" wheel size Precision spiral bevel gears transfer torque and speed to spindle for added durability Easy to use spindle lock system holds the cutting wheel for quick disc changes Tapered angle gear housing allows greater visibility of targeted work area7" wheel size Precision spiral bevel gears transfer torque and speed to spindle for added durability Easy to use spindle lock system holds the cutting wheel for quick disc changes Tapered angle gear housing allows greater visibility of targeted work area
PRICE
$585.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Wheel Size | 7 x 7/8 x 1/4 in |
| Spindle Thread | 5/8- 11 UNC in |
Product Details
| RPM | 8500 rpm |
| Classification | R 8 |
| Type | Air Grinders & Cutting |
| CFM | 6 CFM |
| Horsepower | 1.3 HP |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Average Air Consumption | 6 SCFM |
| Sound Pressure | 93 |
| Description | Angle Grinder |
| Manufacturers Part Number | JT9-505452 |
| Sound Power | 104 dBA |
| PSI | 90 psi |
| Free Speed | 8,500 rpm |
| Brand | JET |