JET JAT-820 Flux Chipper Ball Lock R8 Series 4,000 BPM 92 PSI 6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, safety and comfort. Heavy-duty, heat-treated barrels and pistons for reliability and durability Ball lock retainer permits quick tool change Includes (1) wide angle chisel Heavy-duty, heat-treated barrels and pistons for reliability and durability Ball lock retainer permits quick tool change Includes (1) wide angle chisel
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Stroke Length | 7/8 in |
| Bore | 7/8 in |
| Stroke | 7/8 in |
Product Details
| Blows per Minute | 4000 BPM |
| Classification | R 8 |
| Type | Air Needle Scaler/Flux Chipper |
| CFM | 6 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Sound Pressure | 90 |
| Description | Flux Chipper Ball Lock |
| Manufacturers Part Number | JT9-505820 |
| Sound Power | 102 dBA |
| PSI | 90 psi |
| Retainer Type | Ball Lock |
| BPM | 4000 |
| Average CFM | 4 CFM |
| Brand | JET |