Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmgren

Model # :WBB1774412

MPN #: 9682071

Palmgren 9682071 Bench Grinder W/Wheel Guards & Dust Collection Ports , 7" Wheel Dia

Product Description
Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.

PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Height13 in
Wheel Diameter7 in
Arbor Hole0.625
Size7 in
Wheels C to C16-1/2

Product Details

Dust CollectionYes
Horsepower1/2 HP
Amperage5, 2.5 A
No Load Speed3,450 RPM
Voltage120 - 240 V
Phase1
DescriptionBench Grinder
Manufacturers Part Number9682071
Wheel Face1
BrandPalmgren

Compliance & Certifications

CertificationsCSA Approved and OSHA Compliant