Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115352

MPN #: H10937-0000

Bel-Art HDPE Jerrican 10937-0000, 20 Liters (5 Gallons), Screw Cap, 3/4" I.D. Spout, White, 1/PK

Product Description
Bel-Art HDPE Jerrican 10937-0000, 20 Liters (5 Gallons), Screw Cap, 3/4" I.D. Spout, White, 1/PK

High-density polyethylene jerricans have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 1.9cm (3/4") I.D. pouring spout and 41cm (16") cap height.

Features:
  • Spout retracts into the threaded collar to conserve space
  • Collar is sealed by leakproof screw cap
  • Extra hand grip on the bottom gives positive control when pouring
  • Extra headspace for expansion of contents
  • Graduated in U.S. gallons and liters


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.8 in
Width9.38 in
Height16 in

Product Details

Capacity20
MaterialHDPE
Package Quantity1
DescriptionJerrican
ColorWhite
Manufacturers Part NumberH10937-0000
BrandBel-Art