Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1978776

MPN #: DW2435SSADA

Summit-Dishwasher, Energy Star, 12 Place Settings, 32" H x 23.5" W x 22.38" D, S/S

Product Description
Summit DW2435SSADA - Dishwasher, Energy Star, 24" Wide Built-In Dishwasher, ADA Compliant, 32" H x 23.5" W x 22.38" D, Stainless Steel

Made in Europe with an ultra quiet performance under 50 dB

Summit DW2435SSADA brings Energy Star savings to a European dishwasher designed for installation under lower ADA compliant counters.

The front control panel ensures intuitive operation, with large touch buttons and an easy-to-read key printed on the top panel. Wash programs include a heavy duty cycle for pots and pans, a regular wash function, Rinse & Hold, self-clean cycle, a 58-minute Quick & Dry setting, and Quick Wash for smaller loads that can be cleaned in 35 minutes. You can also specify a half load, extra rinse, extra drying, or rapid cleaning. Automatic detergent detection allows the dishwasher to sense the type of detergent in use, adjusting the washing program and drying system for the best performance. A time delay function allows you to program your wash cycles up to 24 hours in advance to best suit your schedule. The screen will also display indicators for softening salt, rinse aid, water cutoff, and overflow.

The DW2435SSADA features intuitive electronic controls for easy operation. This unit is Energy Star qualified for optimum efficiency in the kitchen.

Features:
  • ADA compliant to fit under counters
  • Advanced sound absorption technology for quiet operation
  • Intuitive touch button controls and LED display screen for easy use, with a program key printed on the control panel for added convenience
  • Two easy gliding racks for easy loading and long lasting durability
  • Energy Star qualified performance ensures annual savings
PRICE
$1,429.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23.5 in
Depth22.38 in
Height32 in
Weight95 lbs
Depth With Door at 90°45.5 in

Product Details

US Electrical SafetyUL
Energy Usage234.0kWh/year
Hertz60 Hz
Number of Racks2
Capacity12 Standard Place Settings
Voltage115 V
Door MaterialStainless Steel
Description24" Wide ADA Compliant Dishwasher
Power Cord Type3-pronged plug
Manufacturers Part NumberDW2435SSADA
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
Canadian Electrical SafetyULC