Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372361

MPN #: S-646W

Milton 646 1/4" MNPT Hex Nipple

Product Description
Milton 646 1/4" MNPT Hex Nipple

Two pack of 1/4" MNPT brass hex nipple fittings are used to assemble new hoses or replace old fittings on hoses.

  • 1/4" male national thread pipe
  • Male hex nipple fitting
  • Hex nut center for use with wrench for tightening and loosening
PRICE
$4.72

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8IN
Width0.57 in
Depth1.13 in
Height0.57 in
Weight0 lbs
Connection1/4" NPT x 1/4" NPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHex Nipple
Manufacturers Part NumberS-646W
BrandMilton