SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Johnson Level 1888-1100  11" Digital Angle Locator and Ruler

Johnson Level 1888-1100 11" Digital Angle Locator and Ruler

Item #: WBB1309831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Level 1888-0700  7" Digital Angle Locator and Ruler

Johnson Level 1888-0700 7" Digital Angle Locator and Ruler

Fowler 54-422-450-1 Mini-Mag Protractor

Fowler 54-422-450-1 Mini-Mag Protractor

Free Shipping

Fowler 52-440-612-0 Bevel Protractor with 6" and 12" Blades

Fowler 52-440-612-0 Bevel Protractor with 6" and 12" Blades

Free Shipping

Professional Magnetic Protractor/Angle Locator

Professional Magnetic Protractor/Angle Locator

Fowler 52-440-777-0 Universal Dial Protractor with 6" & 12" Blades

Fowler 52-440-777-0 Universal Dial Protractor with 6" & 12" Blades

Free Shipping

72" Heavy Duty Aluminum Metric Straight Edge

72" Heavy Duty Aluminum Metric Straight Edge

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level 7202 6" Stainless Steel Pocket Clip Rule

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Fowler 52-370-012-0  Four Piece 12" Blade 4R Graduation Combination Square Set

Fowler 52-370-012-0 Four Piece 12" Blade 4R Graduation Combination Square Set

Free Shipping

Stanley 46-123 Premium Die-Cast Handle Combination Square, 12"

Stanley 46-123 Premium Die-Cast Handle Combination Square, 12"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper

Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper

Free Shipping

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

InSize 1108-300 0-12''/300MM Stainless Steel Digital Caliper W/ Data Output

InSize 1108-300 0-12''/300MM Stainless Steel Digital Caliper W/ Data Output

Johnson Level 1888-1100 11" Digital Angle Locator and Ruler

Features:
  • Digitally displays in degrees
  • Stainless steel scale in 1/32nd and mm
  • Easy two button operation
  • Zero button sets any point to zero
  • Lock function enables the blades to lock at any angle
  • Automatic shut-off after 6 minutes without use
Includes:
  • 1 3V CR2032 lithium battery
  • Instruction manual

Weights & Dimensions

  • Length 11 in

Product Details

  • Brand Johnson Level & Tool
  • Description Digital Angle Locator & Ruler
  • Manufacturers Part Number 1888-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Level 1888-1100  11" Digital Angle Locator and Ruler

Johnson Level 1888-1100 11" Digital Angle Locator and Ruler

Item #: WBB1309831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant