Justrite® 28665 66 Gallon Spill Containment Caddy - Black
Write a Review
|
Questions & Answers (0)
Product Description
The eco-friendly solution for drum handling safety, mobile dispensing capability, and built-in spill containment!
Spill Containment Caddy offers convenient handling and dispensing of hazardous chemicals with complete assurance of compliance with EPA and SPCC regulations. It is the ideal choice for managing either 30- or 55-gallon drums (110L & 200L); nylon strap holds drum securely in place. Eco-friendly black color is durable, 90% recycled polyethylene; yellow is non-recycled.
Drum Management - Transport up to 1250 lb. (567kgs) loads easily and safely, minimizing back strain and injuries. Ergonomically designed for tipping, with back kickplate positioned to assure weight is not absorbed by the spinal column while using the outer handles for leverage. Big rounded handles accommodate heavy work gloves for comfortable gripping. Large 10" (25.4cm) rubber wheels roll easily over rough, bumpy terrain, making it ideal for both indoor and outdoor use.
Spill Control - Should a spill occur, or even if the drum leaks or splits a seam, the oversized 66-gallon (250L) spill sump will contain the chemical - eliminating both the hazards and hassles of a chemical spill in your facility. Exclusive "open-view" sum design with drain that allows spills to be quickly seen and cleaned. One-piece, double-walled body adds strength and eliminates leaks. Spills are contained within the unit, not between walls as in similar products. Includes a limited warranty of 1 year.
Spill Containment Caddy offers convenient handling and dispensing of hazardous chemicals with complete assurance of compliance with EPA and SPCC regulations. It is the ideal choice for managing either 30- or 55-gallon drums (110L & 200L); nylon strap holds drum securely in place. Eco-friendly black color is durable, 90% recycled polyethylene; yellow is non-recycled.
Drum Management - Transport up to 1250 lb. (567kgs) loads easily and safely, minimizing back strain and injuries. Ergonomically designed for tipping, with back kickplate positioned to assure weight is not absorbed by the spinal column while using the outer handles for leverage. Big rounded handles accommodate heavy work gloves for comfortable gripping. Large 10" (25.4cm) rubber wheels roll easily over rough, bumpy terrain, making it ideal for both indoor and outdoor use.
Spill Control - Should a spill occur, or even if the drum leaks or splits a seam, the oversized 66-gallon (250L) spill sump will contain the chemical - eliminating both the hazards and hassles of a chemical spill in your facility. Exclusive "open-view" sum design with drain that allows spills to be quickly seen and cleaned. One-piece, double-walled body adds strength and eliminates leaks. Spills are contained within the unit, not between walls as in similar products. Includes a limited warranty of 1 year.
PRICE
$1,219.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 32 in |
| Height | 26 in |
| Weight Capacity | 1250 lbs |
| Weight | 125 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Drum Spill Dolly |
| Color | Black |
| Wheel Type | Rubber |
| Material | HDPE |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | 28665 |
| Brand | Justrite |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |