Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LoCor

Model # :WBB3183184

MPN #: 26822

LoCor® Jumbo Bath Tissue, 2-Ply, White, 1200'/Roll, 12 Rolls/Case

Product Description
Upgrade your restroom efficiency with LoCor® Jumbo Bath Tissue. LoCor® Jumbo Bath Tissue offers 20% to 80% more length than traditional 2-ply 9" jumbo rolls. The advanced reduced core design ensures fewer change-outs, saving you time and labor. With the high-capacity roll, experience reduced storage needs and increased operational efficiency. Discover a cleaner, safer restroom experience with LoCor®-where quality meets convenience.

Features:
  • Perfect for high traffic areas
  • Cut bath tissue storage needs and gain efficiencies


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200
Width3-5/16 in
Roll Diameter9-1/16 in
Size9-1/16

Product Details

Style2 Ply
Number of Sheets1
Package Quantity12
DescriptionJumbo Bath Tissue
Manufacturers Part Number26822
BrandLoCor