Features:
- Reinforced rubber resists tearing, abrasion and ozone weathering
- Functional design is durable in all weather conditions
- Rubber provides a sure grip on virtually any surface
- Curved surface contours to fit any tire style
Weights & Dimensions
| Length | 11 in |
| Width | 12 in |
| Height | 5-1/2 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | LWC-14 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited Warranty (Parts) yr |