Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2224725

MPN #: 10220-1WW

Drive Medical 10220-1WW Heavy Duty Bariatric Two Button Walker with 5" Dual Wheels

Product Description
The Bariatric Aluminum Two Button Folding Walker with 5" dual front wheels by Drive Medical now comes in a wider and deeper frame designed to accommodate individuals up to 500 pounds. The precision design provides additional strength while adding minimal weight to the walker. The "U" brace, steel legs and side brace ensure security and stability. The 5" dual front wheels provide a smooth walk and negate the need to pick up the walker with each step.

Features and Benefits:
  • For bariatric use
  • Steel legs and side braces
  • Durable 5" dual front wheels
  • Precision design provides additional strength while adding minimal weight
  • Wider and deeper frame design accommodates individuals up to 500 lbs
  • Easy push-button mechanisms may be operated by fingers, palms, or side of hand
  • Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
  • Vinyl-contoured hand grip
  • Weight Capacity: 500 lbs
  • Warranty: Limited Lifetime
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width27 in
Height32 - 39 in
Weight Capacity500 lbs
Weight11 lbs
SizeBariatric
Width Inside Hand Grip20-1/2"
Width Inside Back Legs23"

Product Details

TypeWalker
ColorSilver
Casters5" Dual Front Wheels
MaterialAluminum
DescriptionBariatric Two Button Walker with 5" Dual Wheels
Package Quantity1
Manufacturers Part Number10220-1WW
BrandDrive Medical

Warranty

WarrantyLifetime Limited