Juno® FMLR 11" Round Flush Mount, 18W, 2700K to 5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The round low profile 11in. LED Flush Mount features an acrylic diffuser with a sleek, compact design with a touch of modern elegance. A white and black trim ring included to interchange the design to compliment any decor. An integrated 5CCT switch (2700K/3000K/4000K/5000K) allows the end user to fine-tune the feel of their space to insure the right amount of light.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 11-1/16 in |
| Height | 2-13/16 in |
Product Details
| Classification | Damp |
| Type | LED Flushmount |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Series | FMLR |
| Style | Flush |
| Wattage | 18 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLR 11IN SWW5 90CRI WBT M4 |
| Bulb Type | LED |
| Lumens | 1200 |
| Brand | Juno Lighting |