Karcher Universal Brush, Windsor, 28''
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum brush, 4" OD
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Size | 28 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8.634-059.0 |
| Brand | Karcher |