Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Assemblies

45 Results

Brand

Overall Length (Closed)

View All Overall Length (Closed)

Type

Price

45 Results
Compare
BESTSELLER
1
1
$44.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

18 in

Rated Capacity

10000 lbs

Diameter & Thread Size

1 - 8

Compare
1
1
$54.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

15-1/4 in

Rated Capacity

4000 lbs

Diameter & Thread Size

3/4 - 10

Compare
BESTSELLER
1
1
$30.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

13-1/8 in

Rated Capacity

1800 lbs

Diameter & Thread Size

1/2 - 13

Compare
1
1
$29.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

16 in

Rated Capacity

5200 lbs

Diameter & Thread Size

3/4 - 10

Compare
1
1
$125.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

12-3/8 in

Rated Capacity

1200 lbs

Diameter & Thread Size

3/8 - 16

Compare
1
1
$31.95
Ships in 2 Business Days

Take Up

6 in

Overall Length (Closed)

12-3/4 in

Rated Capacity

1800 lbs

Diameter & Thread Size

1/2 - 13