Turnbuckle Fittings
Price
Ken Forging TBE-01-RH - Turnbuckle Eye - 1/4 - 20 x 4" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Ken Forging TBE-03-RH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
1040 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TBE-03-LH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
1040 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TBE-08-LH-HDG - Turnbuckle Eye - 3/4 - 10 x 4-7/8" - Galvanized - Made In USA
Hand
Left
Rated Capacity
4000 lbs
Diameter & Thread Size
3/4 - 10
Ken Forging TBS-08-LH - Turnbuckle Stub - 3/4-10 x 8" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
4-5/16 in
Ken Forging TBS-08-9-LH - Turnbuckle Stub - 3/4-10 x 11" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
5-13/16 in