MasterLock® Key Cup For S3500 & S3502, Black, 5/Box, PKGP50837
Write a Review
|
Questions & Answers (0)
Product Description
Replacement key cups for the S3500 permit control station assembly and S3502 group lock box. Removable key cup for convenient storage and retrieval of keys. Box of 5.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/32 in |
| Depth | 3-3/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Accessory |
| Material | Polycarbonate/Lexan |
| Package Quantity | 5 |
| Description | Replacement Key Cup |
| Color | Black |
| Manufacturers Part Number | PKGP50837 |
| Brand | Master Lock |